Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS613I Hubbell Electrical Box Covers, PLATE, DECORATOR KEYSTONE FRAME,
NS613I Hubbell Electrical Box Covers, PLATE, DECORATOR KEYSTONE FRAME,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, DECORATOR KEYSTONE FRAME,
Specifications
Specifications
| Manufacturer Part Number |
NS613I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, DECORATOR KEYSTONE FRAME, 3PORT,EI |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Ivory |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
NS613I
Hubbell Electrical Box Covers