Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS722W
PLATE, WALL PHONE,6POS 4CON,S/TERM,WH
This item cannot be canceled or returned
Description
PLATE, WALL PHONE,6POS 4CON,S/TERM,WH
Specifications
Specifications
| Manufacturer Part Number |
NS722W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate, Wall Phone,6Pos 4Con,S/Term, Wh |
| Color |
White |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.14 lbs |
NS722W
Bryant Electric Jacks