Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS730 Bryant Electric Jacks, PLATE, 1GANG,W/JK,6POS,4CON,S/TERM,BN
NS730 Bryant Electric Jacks, PLATE, 1GANG,W/JK,6POS,4CON,S/TERM,BN
This item cannot be canceled or returned
Description
PLATE, 1GANG,W/JK,6POS,4CON,S/TERM,BN
Specifications
Specifications
| Manufacturer Part Number |
NS730 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate, 1Gang,W/Jk,6Pos,4Con,S/Term, Bn |
| Color |
Brown |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.09 lbs |
NS730
Bryant Electric Jacks