Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS747W Bryant Electric Jacks, PLATE, 1GANG,W/F-CONN/6POS,4CON,S/TRM,WH
NS747W Bryant Electric Jacks, PLATE, 1GANG,W/F-CONN/6POS,4CON,S/TRM,WH
This item cannot be canceled or returned
Description
PLATE, 1GANG,W/F-CONN/6POS,4CON,S/TRM,WH
Specifications
Specifications
| Manufacturer Part Number |
NS747W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate, 1Gang,W/F-Conn/6Pos,4Con, S/Trm,Wh |
| Type |
Type F |
| Color |
White |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
NS747W
Bryant Electric Jacks