Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS760W
HOUSING, SURF,W/JK,6POS,4CON,S/TERM,WH
This item cannot be canceled or returned
Description
HOUSING, SURF,W/JK,6POS,4CON,S/TERM,WH
Specifications
Specifications
| Manufacturer Part Number |
NS760W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Type |
6-Position 4-Conductor Jack |
| Color |
White |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Plastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.07 lbs |
NS760W
Bryant Electric Jacks