Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS771W Bryant Electric Jacks, PLATE, FRAME,W/JK,6POS,6CON,S/TERM,WH
NS771W Bryant Electric Jacks, PLATE, FRAME,W/JK,6POS,6CON,S/TERM,WH
This item cannot be canceled or returned
Description
PLATE, FRAME,W/JK,6POS,6CON,S/TERM,WH
Specifications
Specifications
| Manufacturer Part Number |
NS771W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate, Frame,W/Jk,6Pos,6Con,S/Term, Wh |
| Color |
White |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.08 lbs |
NS771W
Bryant Electric Jacks