Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Jacks, Net Select Series
NS772W
Hubbell Jacks, Net Select Series
PLATE, FRAME,W/2JKS,6POS,6CON,
This item cannot be canceled or returned
Description
PLATE, FRAME,W/2JKS,6POS,6CON,
Net Select Series Information
- High Impact‑Resistant Thermoplastic or Stainless Steel
- Incorporates Mounting Studs to Wallmount Most Phones
- Low Profile Design
Specifications
Specifications
| Manufacturer Part Number |
NS772W |
| Manufacturer |
Hubbell |
| Product Series |
Net Select |
| Family Series |
Hubbell Jacks, Net Select Series |
| Description |
Plate, Frame,W/2Jks,6Pos,6Con, S/Term,Wh |
| Color |
White |
| Description |
Plate, Frame,W/2Jks,6Pos,6Con, S/Term,Wh |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.11 lbs |
NS772W
Hubbell Jacks, Net Select Series