Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS780W Bryant Electric Jacks, PLATE, FRAME,DECORATOR,W/F-CONN,WH
NS780W Bryant Electric Jacks, PLATE, FRAME,DECORATOR,W/F-CONN,WH
This item cannot be canceled or returned
Description
PLATE, FRAME,DECORATOR,W/F-CONN,WH
Specifications
Specifications
| Manufacturer Part Number |
NS780W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate, Frame,Decorator,W/F-Conn,Wh |
| Type |
Type F |
| Color |
White |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NS780W
Bryant Electric Jacks