Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS785BK Bryant Electric Jacks, PLATE, FRAME,W/F-CONN CAT5E JACK,BK
NS785BK Bryant Electric Jacks, PLATE, FRAME,W/F-CONN CAT5E JACK,BK
This item cannot be canceled or returned
Description
PLATE, FRAME,W/F-CONN CAT5E JACK,BK
Specifications
Specifications
| Manufacturer Part Number |
NS785BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate, Frame,W/F-Conn and Cat5E Jack, Bk |
| Type |
Type F |
| Color |
Black |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.09 lbs |
NS785BK
Bryant Electric Jacks