Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS790BK Bryant Electric Jacks, PLATE, 1GANG,W/6P4C,CAT5E,F-CONN,BK
NS790BK Bryant Electric Jacks, PLATE, 1GANG,W/6P4C,CAT5E,F-CONN,BK
This item cannot be canceled or returned
Description
PLATE, 1GANG,W/6P4C,CAT5E,F-CONN,BK
Specifications
Specifications
| Manufacturer Part Number |
NS790BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate, 1Gang,W/6P4C,Cat5E,F-Conn,Bk |
| Type |
Type F |
| Color |
Black |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.11 lbs |
NS790BK
Bryant Electric Jacks