Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Jacks, Net Select Series
NS790LA
Hubbell Jacks, Net Select Series
PLATE, 1GANG,W/6P4C,CAT5E,F-CONN,LA
This item cannot be canceled or returned
Description
PLATE, 1GANG,W/6P4C,CAT5E,F-CONN,LA
Net Select Series Information
- High Impact‑Resistant Thermoplastic or Stainless Steel
- Incorporates Mounting Studs to Wallmount Most Phones
- Low Profile Design
Specifications
Specifications
| Manufacturer Part Number |
NS790LA |
| Manufacturer |
Hubbell |
| Product Series |
Net Select |
| Family Series |
Hubbell Jacks, Net Select Series |
| Description |
Plate, 1Gang,W/6P4C,Cat5E,F-Conn,La |
| Type |
Type F |
| Color |
Light Almond |
| Description |
Plate, 1Gang,W/6P4C,Cat5E,F-Conn,La |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
NS790LA
Hubbell Jacks, Net Select Series