Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NS801LA Bryant Electric Jacks, PLATE, FRAME,DECORATOR,W/1HDMI,FF,LA
NS801LA Bryant Electric Jacks, PLATE, FRAME,DECORATOR,W/1HDMI,FF,LA
This item cannot be canceled or returned
Description
PLATE, FRAME,DECORATOR,W/1HDMI,FF,LA
Specifications
Specifications
| Manufacturer Part Number |
NS801LA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate, Frame,Decorator,W/1Hdmi,Ff,La |
| Type |
Type F |
| Color |
Light Almond |
| Mounting |
Wallplate |
| Termination |
Screw Terminals |
| Material |
Thermoplastic |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
NS801LA
Bryant Electric Jacks