NS901
Appleton Conduit Mounts, Neer Nail Straps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NS901

Appleton Conduit Mounts, Neer Nail Straps Series

NS901

Appleton Conduit Mounts, Neer Nail Straps Series
Hardware
MFG Item Number
NS901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Neer Nail Straps Series
Item #
NS901
Hardware

Neer Nail Straps Series Information

  • Available in 1/2", 3/4" and 1" trade sizes
Appleton and O‑Z/Gedney offer NEER nail straps. They can be used in place of one hole straps. They are ideal for use in securing EMT to wooden mounting structures.

Specifications

Specifications
Manufacturer Part Number NS901
Manufacturer Appleton
Product Series Neer Nail Straps
Family Series Appleton Conduit Mounts, Neer Nail Straps Series
Description Hardware
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Nail
EMT Size (in) 1/2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs