Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSAV1W Bryant Electric Jacks, PLATE,1-G,RECESSED CABLE PASS-THRU,WHITE
NSAV1W Bryant Electric Jacks, PLATE,1-G,RECESSED CABLE PASS-THRU,WHITE
This item cannot be canceled or returned
Description
PLATE,1-G,RECESSED CABLE PASS-THRU,WHITE
Specifications
Specifications
| Manufacturer Part Number |
NSAV1W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate,1-G,Recessed Cable Pass-Thru, White |
| Color |
White |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0.12 lbs |
NSAV1W
Bryant Electric Jacks