Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSAV2I
PLATE,2-G,RECESSED CABLE PASS-THRU,IVORY
This item cannot be canceled or returned
Description
PLATE,2-G,RECESSED CABLE PASS-THRU,IVORY
Specifications
Specifications
| Manufacturer Part Number |
NSAV2I |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Plate,2-G,Recessed Cable Pass-Thru, Ivory |
| Color |
Ivory |
| Mounting |
Wallplate |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0.12 lbs |
NSAV2I
Bryant Electric Jacks