NSB2-12GH45-2E2-V1-S2D2
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSB2-12GH45-2E2-V1-S2D2

Pepperl Fuchs Inductive Proximity

NSB2-12GH45-2E2-V1-S2D2

Pepperl Fuchs Inductive Proximity
InductiveaDC
Item Number
NSB2-12GH45-2E2-V1-S2D2
MFG Item Number
304276-000006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NSB2-12GH45-2E2-V1-S2D2
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 304276-000006
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Nominal Voltage 24 VDC
Power Type DC
Range 2 mm
Connection Type M12 Connector
Output Type N/O, PNP
Number of Wires 4
Composition Metallic
Voltage 18-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.03 A
Approvals CE, cULus, TUV
Net Weight 0.04 lbs
Gross Weight 0.07 lbs