Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSB8BNC040-0 Johnson Controls HVAC Sensors, Co2 Sensor Without Display, White
MFG Item Number
NSB8BNC040-0
NSB8BNC040-0 Johnson Controls HVAC Sensors, Co2 Sensor Without Display, White
MFG Item Number
NSB8BNC040-0
This item cannot be canceled or returned
Description
Co2 Sensor Without Display, White
Specifications
Specifications
| Manufacturer Part Number |
NSB8BNC040-0 |
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls HVAC Sensors |
| Description |
Co2 Sensor Without Display, White |
| Type |
Carbon Dioxide |
| Application |
Indoor |
| Humidity Sensor |
No |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.3969 lbs |
| Gross Weight |
0.455 lbs |
NSB8BNC040-0
Johnson Controls HVAC Sensors