NSBRD-18-10-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSBRD-18-10-P50 Ilsco Terminals, NSBRD Series, CU CMP 22-18 #10 NYL-INS UL SP

MFG Item Number
NSBRD-18-10-P50

NSBRD-18-10-P50 Ilsco Terminals, NSBRD Series, CU CMP 22-18 #10 NYL-INS UL SP

MFG Item Number
NSBRD-18-10-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NSBRD Series
Item #
NSBRD-18-10-P50
CU CMP 22-18 #10 NYL-INS UL SP

NSBRD Series Information


Specifications

Specifications
Manufacturer Part Number NSBRD-18-10-P50
Manufacturer Ilsco
Product Series NSBRD
Family Series Ilsco Terminals, NSBRD Series
Description CU CMP 22-18 #10 NYL-INS UL SP NYL-INS UL SPADE DOUBLE CRIMP
Terminal Type Spade/Fork
Wire Size Range 18-22 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.374 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.196 lbs