NSBV-P167-6.5
PMA (Division of ABB) Fittings, PMAFIX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSBV-P167-6.5

PMA (Division of ABB) Fittings, PMAFIX Series

NSBV-P167-6.5

PMA (Division of ABB) Fittings, PMAFIX Series
SWIVEL FTNG 90D PG16NW17 PA6/BR BLK
MFG Item Number
NSBV-P167-6.5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PMAFIX Series
Item #
NSBV-P167-6.5
SWIVEL FTNG 90D PG16NW17 PA6/BR BLK

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Manufacturer Part Number NSBV-P167-6.5
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Description SBV Swivel Connector 90 Degree Curved Elbow, PG Thread - Thread 16, Fits to Conduit Size NW/Metric 17/20, Polyamide 6 with Nickel Plated Brass Threads, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 90 °
Trade Size 20 mm
Hub Size PG 16
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Net Weight 0.15 lbs
Gross Weight 0.15 lbs