Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Panel & Computer Interface Cables, netSELECT Series
NSC6OR15
Hubbell Panel & Computer Interface Cables, netSELECT Series
P-CORD, NETSELECT, C6, SLIM, OR15FT
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, netSELECT Series
P-CORD, NETSELECT, C6, SLIM, OR15FT
netSELECT Series Information
- IDC Pair Splitting Tower Allows for Minimum Disruption to Cable Twist
- Compatible with Standard 110 Termination Tools
- Standard HPW Keystone Mounting
- Backwards Compatible to Category 5 and 3
Specifications
Specifications
| Manufacturer Part Number |
NSC6OR15 |
| Manufacturer |
Hubbell |
| Product Series |
netSELECT |
| Family Series |
Hubbell Panel & Computer Interface Cables, netSELECT Series |
| Description |
P-CORD, NETSELECT, C6, SLIM, OR15FT |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
15 ' |
| Shielding |
No |
| Jacket Material |
CM-PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Orange |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
NSC6OR15
Hubbell Panel & Computer Interface Cables, netSELECT Series