NSD10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NSD10 Brush Fuses Fuses, NSD Series, FUSE, 10A, 550VAC, gG
MFG Item Number
NSD10

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

NSD10 Brush Fuses Fuses, NSD Series, FUSE, 10A, 550VAC, gG

MFG Item Number
NSD10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NSD Series
Item #
NSD10
FUSE, 10A, 550VAC, gG

NSD Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Offset Blade
  • IEC, BS88 Approvals
NSD Series of Brush Fuses with offset blades are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear. The fuses comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Manufacturer Part Number NSD10
Manufacturer Brush Fuses
Product Series NSD
Family Series Brush Fuses Fuses, NSD Series
Description FUSE, 10A, 550VAC, gG
Fuse Type British Standard (BS88)
Current Rating 10 A
AC Voltage 550 VAC
Characteristic Semiconductor
Trip Indicator No
Alarm Contacts No
Package Type Offset Blade
Body Length 1.36 "
Approvals BS88, IEC
Net Weight 0.09 lbs
Gross Weight 0.09 lbs