Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NSD20M36 Eaton's Bussmann series Fuses, NSD Series, Industrial HRC Fuse Links, Offset Blade
NSD20M36 Eaton's Bussmann series Fuses, NSD Series, Industrial HRC Fuse Links, Offset Blade
This item cannot be canceled or returned
Description
Industrial HRC Fuse Links, Offset Blade
2~32 Amps 550VAC For Semiconductor Protection Offset Blade IEC, BS88 Approval NSD Series HRC fuses with offset blade connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear. The fuse links comply with revised Standard BS88 and IEC60269 Standards.
Specifications
Specifications
Manufacturer Part Number
NSD20M36
Manufacturer
Eaton's Bussmann series
Product Series
NSD
Family Series
Eaton's Bussmann series Fuses, NSD Series
Description
Fuse-link, LV, 20 A, AC 415 V, BS88/F2, 18 x 59 mm, gM, BS, 20M36
Fuse Type
British Standard (BS88)
Current Rating
20 A
AC Voltage
415 VAC
Characteristic
Semiconductor
Trip Indicator
No
Alarm Contacts
No
Package Type
Offset Blade
Comments
Also Rated at 36 Amps for Motor Start
Net Weight
0.0562 lbs
Gross Weight
0.0562 lbs
NSD20M36
Eaton's Bussmann series Fuses, NSD Series