NSD6
Eaton's Bussmann series Fuses, NSD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSD6 Eaton's Bussmann series Fuses, NSD Series, 6AMP 550V AC BS88 FUSE

MFG Item Number
NSD6

NSD6 Eaton's Bussmann series Fuses, NSD Series, 6AMP 550V AC BS88 FUSE

MFG Item Number
NSD6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NSD Series
Item #
NSD6
6AMP 550V AC BS88 FUSE

NSD Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Offset Blade
  • IEC, BS88 Approval
NSD Series HRC fuses with offset blade connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear. The fuse links comply with revised Standard BS88 and IEC60269 Standards.


Specifications

Specifications
Manufacturer Part Number NSD6
Manufacturer Eaton's Bussmann series
Product Series NSD
Family Series Eaton's Bussmann series Fuses, NSD Series
Description Fuse-link, LV, 6 A, AC 550 V, BS88/F1, 14 x 59 mm, gL/gG, BS
Fuse Type British Standard (BS88)
Current Rating 6 A
AC Voltage 550 VAC
Characteristic Semiconductor
Interrupt Rating 80 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Offset Blade
Depth 13.8 mm
Body Length 1.36 "
Diameter 0.54 "
Length 2.3 "
Width 13.8 mm
Net Weight 0.0349 lbs
Gross Weight 0.0349 lbs