NSE3ZZ1SMK-F40
Pizzato Safety Switches, NS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSE3ZZ1SMK-F40

Pizzato Safety Switches, NS Series

NSE3ZZ1SMK-F40

Pizzato Safety Switches, NS Series
RFID Safety switch with
Item Number
NSE3ZZ1SMK-F40
MFG Item Number
NS E3ZZ1SMK-F40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, NS Series
Item #
NSE3ZZ1SMK-F40
RFID Safety switch with

NS Series Information

  • Actuation without contact, using RFID technology
  • Digitally coded actuator
  • SIL 3 and PL e also with series connection of up to 32 devices
  • Actuator holding force: 2100 N
  • SIL 3 and PL e with a single device
  • Protection degrees IP67 and IP69K
  • Versions with key release and emergency release button
  • 6 signalling LEDs

Specifications

Specifications
Manufacturer Part Number NS E3ZZ1SMK-F40
Manufacturer Pizzato
Product Series NS
Family Series Pizzato Safety Switches, NS Series
Description RFID Safety switch with electromagnet NS series, with solenoid
Solenoid Interlocking Yes
Thermal Current Rating 0.25 A
Voltage 24 VDC
Holding Force 2,100 N
Extraction Force 20 N
Auxiliary Release No
Connection Type 12 Pin M12 Connector
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs