Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSF70BK Hubbell Jacks, SNAP-FIT, F-CONN,NICKEL,NETSELECT,BK
NSF70BK Hubbell Jacks, SNAP-FIT, F-CONN,NICKEL,NETSELECT,BK
This item cannot be canceled or returned
Description
SNAP-FIT, F-CONN,NICKEL,NETSELECT,BK
Specifications
Specifications
| Manufacturer Part Number |
NSF70BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
SNAP-FIT, F-CONN,NICKEL,NETSELECT,BK |
| Style |
Keystone Pass-Through Coupler |
| Color |
Black |
| Type |
F-Type |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |