Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSF70LA Bryant Electric Jacks, SNAP-FIT, F-CONN,NICKEL,NETSELECT,LA
NSF70LA Bryant Electric Jacks, SNAP-FIT, F-CONN,NICKEL,NETSELECT,LA
This item cannot be canceled or returned
Description
SNAP-FIT, F-CONN,NICKEL,NETSELECT,LA
Specifications
Specifications
| Manufacturer Part Number |
NSF70LA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Net Select, Snap-Fit, With F Connector,Light Almond |
| Style |
Keystone Pass-Through Coupler |
| Color |
Black |
| Features |
Female to Female, Nickel |
| Type |
F-Type |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.04 lbs |
NSF70LA
Bryant Electric Jacks