Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSF70W Hubbell Jacks, netSELECT Series, SNAP-FIT, F-CONN,NICKEL,NETSELECT,WH
NSF70W Hubbell Jacks, netSELECT Series, SNAP-FIT, F-CONN,NICKEL,NETSELECT,WH
This item cannot be canceled or returned
Description
SNAP-FIT, F-CONN,NICKEL,NETSELECT,WH
netSELECT Series Information
- IDC Pair Splitting Tower Allows for Minimum Disruption to Cable Twist
- Compatible with Standard 110 Termination Tools
- Standard HPW Keystone Mounting
- Backwards Compatible to Category 5 and 3
Specifications
Specifications
| Manufacturer Part Number |
NSF70W |
| Manufacturer |
Hubbell |
| Product Series |
netSELECT |
| Family Series |
Hubbell Jacks, netSELECT Series |
| Description |
SNAP-FIT, F-CONN,NICKEL,NETSELECT,WH |
| Style |
Audio/Video Connector |
| Color |
White |
| Type |
F-Type |
| Approvals |
cULus |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
NSF70W
Hubbell Jacks, netSELECT Series