NSFBR-18-8-P50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSFBR-18-8-P50 Ilsco Terminals, NSFBR Series, CU CMP 22-18 #8 NYL-INS UL FLA P

MFG Item Number
NSFBR-18-8-P50

NSFBR-18-8-P50 Ilsco Terminals, NSFBR Series, CU CMP 22-18 #8 NYL-INS UL FLA P

MFG Item Number
NSFBR-18-8-P50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NSFBR Series
Item #
NSFBR-18-8-P50
CU CMP 22-18 #8 NYL-INS UL FLA P

NSFBR Series Information


Specifications

Specifications
Manufacturer Part Number NSFBR-18-8-P50
Manufacturer Ilsco
Product Series NSFBR
Family Series Ilsco Terminals, NSFBR Series
Description CU CMP 22-18 #8 NYL-INS UL FLA P 22-18 #8 NYL-INS UL FLANGED
Terminal Type Spade/Fork - Flanged
Wire Size Range 18-22 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #8
Tongue Width 0.335 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.197 lbs