Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSJ5EBK Bryant Electric Jacks, JACK, NSJ,CAT5E,8POS,UNI,A/B,BK
NSJ5EBK Bryant Electric Jacks, JACK, NSJ,CAT5E,8POS,UNI,A/B,BK
This item cannot be canceled or returned
Description
JACK, NSJ,CAT5E,8POS,UNI,A/B,BK
Specifications
Specifications
| Manufacturer Part Number |
NSJ5EBK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Net Select, Jack, Cat5e, 8-Position,Universal A/B, Black |
| Style |
Keystone Connector |
| Color |
Black |
| Type |
Cat 5e |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
NSJ5EBK
Bryant Electric Jacks