Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSJ5ELA Hubbell Jacks, JACK, NSJ,CAT5E,8POS,UNI,A/B,LA
NSJ5ELA Hubbell Jacks, JACK, NSJ,CAT5E,8POS,UNI,A/B,LA
This item cannot be canceled or returned
Description
JACK, NSJ,CAT5E,8POS,UNI,A/B,LA
Specifications
Specifications
| Manufacturer Part Number |
NSJ5ELA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
JACK, NSJ,CAT5E,8POS,UNI,A/B,LA |
| Style |
Keystone Connector |
| Color |
Light Almond |
| Type |
Cat 5e |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |