Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSJ5EW Hubbell Jacks, JACK, NSJ,CAT5E,8 POS,UNI,A/B,WH
NSJ5EW Hubbell Jacks, JACK, NSJ,CAT5E,8 POS,UNI,A/B,WH
This item cannot be canceled or returned
Description
JACK, NSJ,CAT5E,8 POS,UNI,A/B,WH
Specifications
Specifications
| Manufacturer Part Number |
NSJ5EW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
JACK, NSJ,CAT5E,8 POS,UNI,A/B,WH |
| Style |
Keystone Connector |
| Color |
White |
| Type |
Cat 5e |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |