Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSJ6W Hubbell Jacks, netSELECT Series, JACK, NSJ,CAT6,8 POS,UNI,A/B,WH
NSJ6W Hubbell Jacks, netSELECT Series, JACK, NSJ,CAT6,8 POS,UNI,A/B,WH
This item cannot be canceled or returned
Description
JACK, NSJ,CAT6,8 POS,UNI,A/B,WH
netSELECT Series Information
- IDC Pair Splitting Tower Allows for Minimum Disruption to Cable Twist
- Compatible with Standard 110 Termination Tools
- Standard HPW Keystone Mounting
- Backwards Compatible to Category 5 and 3
Specifications
Specifications
| Manufacturer Part Number |
NSJ6W |
| Manufacturer |
Hubbell |
| Product Series |
netSELECT |
| Family Series |
Hubbell Jacks, netSELECT Series |
| Description |
JACK, NSJ,CAT6,8 POS,UNI,A/B,WH |
| Style |
Jack |
| Color |
White |
| Type |
Cat 6 |
| Approvals |
UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
NSJ6W
Hubbell Jacks, netSELECT Series