NSL22E-81

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSL22E-81 ABB Control Relays, NSL Series, RLY, 2NO/2NC, 24VDC

MFG Item Number
NSL22E-81

NSL22E-81 ABB Control Relays, NSL Series, RLY, 2NO/2NC, 24VDC

MFG Item Number
NSL22E-81
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, NSL Series
Item #
NSL22E-81
RLY, 2NO/2NC, 24VDC

NSL Series Information

  • Control Relay
  • 1 lb Net Weight
  • Low Power Consumption
  • Screw Mounting
  • Screw Termination
Control relays which open and close switches with screw mounting and termination. Can be used in a variety of circuits and applications.

Specifications

Specifications
Manufacturer Part Number NSL22E-81
Manufacturer ABB
Product Series NSL
Family Series ABB Control Relays, NSL Series
Description Control Relay, 4-P 2NO/2NC, 24VDC Coil
Nominal Voltage 24 VDC
Voltage 24 VDC
Number of Poles 4
Contact Configuration 2NO, 2NC
Termination Screw
Mounting Screw
Net Weight 0.67 lbs
Gross Weight 0.67 lbs