NSLBR-10-8-P25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSLBR-10-8-P25 Ilsco Terminals, NSLBR Series, CU CMP 12-10 #8 NYL-INS UL LOC 10

MFG Item Number
NSLBR-10-8-P25

NSLBR-10-8-P25 Ilsco Terminals, NSLBR Series, CU CMP 12-10 #8 NYL-INS UL LOC 10

MFG Item Number
NSLBR-10-8-P25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, NSLBR Series
Item #
NSLBR-10-8-P25
CU CMP 12-10 #8 NYL-INS UL LOC 10

NSLBR Series Information


Specifications

Specifications
Manufacturer Part Number NSLBR-10-8-P25
Manufacturer Ilsco
Product Series NSLBR
Family Series Ilsco Terminals, NSLBR Series
Description CU CMP 12-10 #8 NYL-INS UL LOC 10 #8 NYL-INS UL LOCKING SPADE
Terminal Type Spade/Fork - Locking
Wire Size Range 10-12 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #8
Tongue Width 0.327 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.179 lbs