NSN20-L2M-2E2-V1-S2D2
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSN20-L2M-2E2-V1-S2D2

Pepperl Fuchs Inductive Proximity

NSN20-L2M-2E2-V1-S2D2

Pepperl Fuchs Inductive Proximity
InductiveaDC
Item Number
NSN20-L2M-2E2-V1-S2D2
MFG Item Number
304275-000002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NSN20-L2M-2E2-V1-S2D2
InductiveaDC

Series Information

Specifications

Specifications
Manufacturer Part Number 304275-000002
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaDC
Shielding Unshielded
Range 20 mm
Connection Type Plug
Output Type NO PNP
Number of Wires 4
Composition Non-Metallic
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.03 A
Approvals CE, cULus, TUV
Net Weight 0.5641 lbs
Gross Weight 0.5641 lbs