Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSNT3434
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NSNT3434 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
1/0-500 TO 1/0-500 CU TE |
| Style |
T |
| Composition |
Copper |
| Cond. Equal Main/Tap |
1/0 sol.-500 kcmil |
| Comments |
For Copper Tube or Cable to Cable |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
NSNT3434
Burndy Connectors