Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSOAM8 Bryant Electric Jacks, MODULE, NETSELECT,AUDIO,8-PORT
NSOAM8 Bryant Electric Jacks, MODULE, NETSELECT,AUDIO,8-PORT
This item cannot be canceled or returned
Description
MODULE, NETSELECT,AUDIO,8-PORT
Specifications
Specifications
| Manufacturer Part Number |
NSOAM8 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Net Select, Module, Audio, 8-Port |
| Style |
Audio/Video Module |
| Color |
Black |
| Features |
8-Port |
| Type |
Audio |
| Approvals |
cULus, UL |
| Comments |
Requires Impedance Matching Volume Controls |
| Net Weight |
0 lbs |
| Gross Weight |
0.42 lbs |
NSOAM8
Bryant Electric Jacks