Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSOBOX28B Bryant Electric Enclosures, #N/A
MFG Item Number
NSOBOX28B
NSOBOX28B Bryant Electric Enclosures, #N/A
MFG Item Number
NSOBOX28B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
NSOBOX28B |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Enclosures |
| Description |
#N/A |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Nominal Height |
28 " |
| Nominal Width |
14 " |
| Nominal Depth |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
11.9 lbs |
NSOBOX28B
Bryant Electric Enclosures