Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSODM8C6 Hubbell Jacks, MODULE, NETSELECT,C6,8P,DATA
NSODM8C6 Hubbell Jacks, MODULE, NETSELECT,C6,8P,DATA
This item cannot be canceled or returned
Description
MODULE, NETSELECT,C6,8P,DATA
Specifications
Specifications
| Manufacturer Part Number |
NSODM8C6 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
MODULE, NETSELECT,C6,8P,DATA |
| Style |
Data Module |
| Color |
Black |
| Features |
8-Port |
| Type |
Cat 6 |
| Approvals |
cUL, UL |
| Comments |
Meets FCC Part 68 standard |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |