Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSOETM8 Bryant Electric Jacks, MODULE, NETSELECT,8P,EXPANSION TELE
NSOETM8 Bryant Electric Jacks, MODULE, NETSELECT,8P,EXPANSION TELE
This item cannot be canceled or returned
Description
MODULE, NETSELECT,8P,EXPANSION TELE
Specifications
Specifications
| Manufacturer Part Number |
NSOETM8 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Net Select, Module, TelephoneExpansion, 8-Port |
| Style |
Telephone Module |
| Color |
Black |
| Features |
8-Port |
| Type |
Telephone |
| Approvals |
cULus, UL |
| Comments |
Meets FCC Part 68 standard |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
NSOETM8
Bryant Electric Jacks