Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSOMTM12 Hubbell Jacks, MODULE, NETSELECT,12P,PHONE,PATCH
NSOMTM12 Hubbell Jacks, MODULE, NETSELECT,12P,PHONE,PATCH
This item cannot be canceled or returned
Description
MODULE, NETSELECT,12P,PHONE,PATCH
Specifications
Specifications
| Manufacturer Part Number |
NSOMTM12 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
MODULE, NETSELECT,12P,PHONE,PATCH |
| Style |
Telcom Module |
| Color |
Black |
| Features |
12-Port |
| Type |
Telephone |
| Approvals |
cULus, UL |
| Comments |
Meets FCC Part 68 standard |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |