Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSOMTM24 Bryant Electric Jacks, MODULE, NETSELECT,MULTIP,PATCHABLETELCOM
NSOMTM24 Bryant Electric Jacks, MODULE, NETSELECT,MULTIP,PATCHABLETELCOM
This item cannot be canceled or returned
Description
MODULE, NETSELECT,MULTIP,PATCHABLETELCOM
Specifications
Specifications
| Manufacturer Part Number |
NSOMTM24 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Net Select, Module, Multi Pair,Patchable Cord, Multi Mode |
| Style |
Telcom Module |
| Color |
Black |
| Features |
24-Port |
| Type |
Telephone |
| Approvals |
cULus, UL |
| Comments |
Meets FCC Part 68 standard |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
NSOMTM24
Bryant Electric Jacks