Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSOTVDM6 Bryant Electric Jacks, MODULE, NETSELECT,COMBO,TEL/C5E/VID,6P
NSOTVDM6 Bryant Electric Jacks, MODULE, NETSELECT,COMBO,TEL/C5E/VID,6P
This item cannot be canceled or returned
Description
MODULE, NETSELECT,COMBO,TEL/C5E/VID,6P
Specifications
Specifications
| Manufacturer Part Number |
NSOTVDM6 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, Net Select, Module,Combo,Telephone/Cat5e/Video, 6-Port |
| Style |
Combination Module |
| Color |
Black |
| Features |
6-Port |
| Type |
Cat 5e, Telephone, Video |
| Approvals |
cULus, UL |
| Comments |
Meets FCC Part 68 standard |
| Net Weight |
0 lbs |
| Gross Weight |
3 lbs |
NSOTVDM6
Bryant Electric Jacks