Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSOTVDM6 Hubbell Jacks, MODULE, NETSELECT,COMBO,TEL/C5E/VID,
NSOTVDM6 Hubbell Jacks, MODULE, NETSELECT,COMBO,TEL/C5E/VID,
This item cannot be canceled or returned
Description
MODULE, NETSELECT,COMBO,TEL/C5E/VID,
Specifications
Specifications
| Manufacturer Part Number |
NSOTVDM6 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
MODULE, NETSELECT,COMBO,TEL/C5E/VID, 6P |
| Style |
Audio/Video Module |
| Color |
Black |
| Features |
6-Port |
| Type |
Cat 5e, Coaxial, Telephone |
| Approvals |
cUL, UL |
| Comments |
Meets FCC Part 68 standard |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |