Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSOVM62G Hubbell Jacks, MODULE, NETSELECT,6 WAY COAX,PLAS,
NSOVM62G Hubbell Jacks, MODULE, NETSELECT,6 WAY COAX,PLAS,
This item cannot be canceled or returned
Description
MODULE, NETSELECT,6 WAY COAX,PLAS,
Specifications
Specifications
| Manufacturer Part Number |
NSOVM62G |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
MODULE, NETSELECT,6 WAY COAX,PLAS, 2.3GHZ |
| Style |
Audio/Video Module |
| Color |
Black |
| Features |
6-Port |
| Type |
Coaxial |
| Approvals |
cUL, UL |
| Comments |
2.3 Ghz |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |