Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSOVM8

Bryant Electric Jacks

NSOVM8

Bryant Electric Jacks
MODULE, NETSELECT,8 WAY COAX,PLAS,1GHZ
MFG Item Number
NSOVM8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
NSOVM8
MODULE, NETSELECT,8 WAY COAX,PLAS,1GHZ

Series Information

Specifications

Specifications
Manufacturer Part Number NSOVM8
Manufacturer Bryant Electric
Family Series Bryant Electric Jacks
Description Hubbell Premise Wiring Products, Net Select, Module, 8-Way Coax, 1GHz,Plastic
Style Audio/Video Module
Color Black
Features 8-Way Splitter
Type Coaxial
Approvals cULus, UL
Comments 1 GHz
Net Weight 0 lbs
Gross Weight 1.25 lbs