Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSP11W Bryant Electric Electrical Box Covers, PLATE, WALL,LABEL-LESS,1-G,1-PORT,WH
NSP11W Bryant Electric Electrical Box Covers, PLATE, WALL,LABEL-LESS,1-G,1-PORT,WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,LABEL-LESS,1-G,1-PORT,WH
Specifications
Specifications
| Manufacturer Part Number |
NSP11W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, NetSelect Products, Wall, WithoutLabel, 1-Gang, 1-Port, White |
| Number of Gangs |
1 |
| Cover Type |
Multimedia Face Plate |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0.051 lbs |
NSP11W
Bryant Electric Electrical Box Covers