Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSP11W Hubbell Electrical Box Covers, PLATE, WALL,LABEL-LESS,1-G,1-PORT,WH
NSP11W Hubbell Electrical Box Covers, PLATE, WALL,LABEL-LESS,1-G,1-PORT,WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,LABEL-LESS,1-G,1-PORT,WH
Specifications
Specifications
| Manufacturer Part Number |
NSP11W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, WALL,LABEL-LESS,1-G,1-PORT,WH |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
1 |
| Cover Type |
Multimedia Face Plate |
| Cover Design |
Flat |
| Color |
White |
| Net Weight |
0.051 lbs |
| Gross Weight |
0.051 lbs |
NSP11W
Hubbell Electrical Box Covers