Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NSP16BK Bryant Electric Electrical Box Covers, PLATE, WALL,LABEL-LESS,1-G,6-PORT,BK
NSP16BK Bryant Electric Electrical Box Covers, PLATE, WALL,LABEL-LESS,1-G,6-PORT,BK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,LABEL-LESS,1-G,6-PORT,BK
Specifications
Specifications
| Manufacturer Part Number |
NSP16BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Plate, Wall, Label-Less, 1-Gang, 6-Port, Black |
| Number of Gangs |
1 |
| Cover Type |
Multimedia Face Plate |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0.051 lbs |
NSP16BK
Bryant Electric Electrical Box Covers