Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSPJ48

Hubbell Network Panels

NSPJ48

Hubbell Network Panels
P-PANEL, JACK, UNLD, NETSEL, 48P
MFG Item Number
NSPJ48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Network Panels, Series
Item #
NSPJ48
P-PANEL, JACK, UNLD, NETSEL, 48P

Series Information

Specifications

Specifications
Manufacturer Part Number NSPJ48
Manufacturer Hubbell
Family Series Hubbell Network Panels
Description P-PANEL, JACK, UNLD, NETSEL, 48P, 19in.WX3.5in.H
Number of Ports 48
Panel Format Feed-Through
Shielded No
Connection (Front) RJ45
Connection (Rear) RJ45
Cable Manager No
Mounting Rack Mount
Approvals cULus, UL
Net Weight 2.6 lbs
Gross Weight 2.6 lbs